Shop All Enclosure Covers & Accessories
Hammond
Flat Barrier Plate, 84 x 24, Steel/Gray
Mfr # UHDM8424BPA
Zoro # G910893201
product price: $573.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Additional Description Flat Barrier Plate - 84 x 24 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM8424BPA
- Zoro # G910893201
- UPC # 62398041061
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Flat Barrier Plate |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Additional Description | Flat Barrier Plate - 84 x 24 - Steel/Gray |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- Hammond Enclosure Covers & Accessories