Shop All Enclosure Covers & Accessories
Hammond
Flat Barrier Plate, 72 x 18, Steel/Gray
Mfr # UHDM7218BPA
Zoro # G010892975
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM7218BPA
- Zoro # G010892975
- UPC # 62398041059
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Flat Barrier Plate |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | Flat Barrier Plate - 72 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Hammond Enclosure Covers & Accessories