Shop All Enclosure Covers & Accessories
Hammond
Fixed foot kit 316 ST 12 in. 2 per kit
Mfr # FKIT316ST12
Zoro # G010888831
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Attach to bottom enclosure for floor mounting applications; Permits easy access for cleaning beneath enclosure; Adds 12" height to enclosure; Adjustable model has 1" of adjustment - ideal as a leveling foot; 316L stainless steel construction; Sold in pairs
- Material Stainless Steel
- Additional Description Fixed foot kit 316 ST 12" (2 per kit)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # FKIT316ST12
- Zoro # G010888831
- UPC # 62398060680
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Attach to bottom enclosure for floor mounting applications; Permits easy access for cleaning beneath enclosure; Adds 12" height to enclosure; Adjustable model has 1" of adjustment - ideal as a leveling foot; 316L stainless steel construction; Sold in pairs |
Material | Stainless Steel |
Additional Description | Fixed foot kit 316 ST 12" (2 per kit) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 2 Pole, 347/600V AC, B Curve (BDL26040)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14T)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories