Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13
Mfr # 1590ZGRP244BK
Zoro # G110890185
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.34 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
- Color Black
- Type Thick wall, water-tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1590ZGRP244BK
- Zoro # G110890185
- UPC # 62398031902
- Country of Origin India
- Category Electrical Enclosures
Dimensions
Depth | 6.34 in |
Length | 15.75 |
Width | 9.84 in |
Max. P.C. Board Length | 382 mm |
Max. P.C. Board Width | 232 mm |
Size | 15.75 in x 9.84 in x 6.34 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Black |
Type | Thick wall, water-tight |
IP Rating | IP66 |
Key Features | Molded from a black, glass reinforced polyester. Smooth finish; Includes gasketed lid with two piece "tongue & groove" construction; Heavy duty, thick wall design; North American Mark of Safety - C UL & UL listed. Industrial Control Panel Enclosure Certified to NEMA 4, 4X standards (UL 508A) - File #E65324 and IP66 Rated; Enclosures have an impact rating of IK09 in conformity with IEC 62208 and IEC 62262; Lid contains self captivated stainless steel screws; Gasket material is silicone sponge with temperature rating of -40 degrees C to +100 degrees C (-40 degrees F to +212 degrees F); Easy wall mounting via "through box - blind hole" construction, outside of the gasket protection (see photos below); Internal mounting shelf & bonding / mounting nuts molded in (see "open" photos or drawings for more details); Optional 16 gauge, galvanized steel inner panels available (see drawings for details and part number listing below). |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - fiberglass |
UL File | E65324 |
Description
enclosure - fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- CAMOZZI Magnetic Proximity Sensor (CSN 2032-0)
- AC WORKS Up to 6.5FT 10A 18/3 Coiled Medical Grade Extension Cord (MDC515PR-LN)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T085)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Steel Enclosure, 8 in D (N1J12128)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Steel Enclosure, 4 in D (CS1084)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055)
- Hammond Electrical Enclosures