Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 6.30 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
Mfr # R132-400-000
Zoro # G310889224
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.30 in
- Enclosure NEMA Rating NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
- Material of Enclosure Fiberglass
- Color Beige
- Finish RAL 7032 Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R132-400-000
- Zoro # G310889224
- UPC # 62398096633
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 6.30 in |
Length | 15.91 |
Width | 15.91 |
Size | 15.91 in x 15.91 in x 6.3 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Beige |
Finish | RAL 7032 Light Beige |
Standards | NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Construction | Two piece molded fiberglass reinforced polyester construction; Captive polyfibre cover screws are provided with a standard slot head; Cover screws fasten into pre-threaded holes; The threaded cover screw holes also provide single channel access to rear mounting positions; Recessed neoprene gasket with tongue and groove construction is oil and petroleum resistant; Threaded stainless steel inserts provide for internal mounting. |
Application | Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - watertight polyester |
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 20 A (LC1DT20B7)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- Hammond Electrical Enclosures