Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.94 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
Mfr # R132-120-000
Zoro # G110889387
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.94 in
- Enclosure NEMA Rating NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
- Material of Enclosure Fiberglass
- Color Beige
- Finish RAL 7032 Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R132-120-000
- Zoro # G110889387
- UPC # 62398051466
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.94 in |
Width | 4.88 in |
Length | 4.88 |
Size | 4.88 in x 4.88 in x 3.94 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Beige |
Finish | RAL 7032 Light Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Standards | NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - watertight polyester |
Construction | Two piece molded fiberglass reinforced polyester construction; Captive polyfibre cover screws are provided with a standard slot head; Cover screws fasten into pre-threaded holes; The threaded cover screw holes also provide single channel access to rear mounting positions; Recessed neoprene gasket with tongue and groove construction is oil and petroleum resistant; Threaded stainless steel inserts provide for internal mounting. |
Application | Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action (9013GHG2J26)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 60 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD603612SSR)
- Hammond Electrical Enclosures