Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.94 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
Mfr # R131-122-000
Zoro # G910889006
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.94 in
- Enclosure NEMA Rating NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
- Material of Enclosure Fiberglass
- Color Beige
- Finish RAL 7032 Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # R131-122-000
- Zoro # G910889006
- UPC # 62398080870
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.94 in |
Length | 4.72 |
Width | 7.87 in |
Size | 4.72 in x 7.87 in x 3.94 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Beige |
Finish | RAL 7032 Light Beige |
Solid / Clear Cover | Clear |
Standards | NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Flame Rating | UL94 V-0 |
Application | Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Construction | Two piece molded fiberglass reinforced polyester construction; Captive polyfibre cover screws are provided with a standard slot head; Cover screws fasten into pre-threaded holes; The threaded cover screw holes also provide single channel access to rear mounting positions; Recessed neoprene gasket with tongue and groove construction is oil and petroleum resistant; Threaded stainless steel inserts provide for internal mounting. |
Additional Description | enclosure - watertight polyester |
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- MERSEN IEC NH Fuse Link, E21 Series, 63A, gG, 500V AC, Square (E213996)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554X2GYCL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A242410LP)
- Hammond Electrical Enclosures