Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.57 in D, NEMA 1; 4; 4X; 12; 13
Mfr # 1590ZGRP121BK
Zoro # G410889896
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.57 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
- Color Black
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1590ZGRP121BK
- Zoro # G410889896
- UPC # 62398031890
- Country of Origin India
- Category Electrical Enclosures
Dimensions
Depth | 3.57 in |
Width | 4.78 in |
Length | 4.72 |
Max. P.C. Board Width | 107 mm |
Max. P.C. Board Length | 108 mm |
Size | 4.72 in x 4.78 in x 3.57 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Black |
IP Rating | IP66 |
Type | Thick wall, water-tight |
Key Features | Molded from a black, glass reinforced polyester. Smooth finish; Includes gasketed lid with two piece "tongue & groove" construction; Heavy duty, thick wall design; North American Mark of Safety - C UL & UL listed. Industrial Control Panel Enclosure Certified to NEMA 4, 4X standards (UL 508A) - File #E65324 and IP66 Rated; Enclosures have an impact rating of IK09 in conformity with IEC 62208 and IEC 62262; Lid contains self captivated stainless steel screws; Gasket material is silicone sponge with temperature rating of -40 degrees C to +100 degrees C (-40 degrees F to +212 degrees F); Easy wall mounting via "through box - blind hole" construction, outside of the gasket protection (see photos below); Internal mounting shelf & bonding / mounting nuts molded in (see "open" photos or drawings for more details); Optional 16 gauge, galvanized steel inner panels available (see drawings for details and part number listing below). |
UL File | E65324 |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - fiberglass |
Description
enclosure - fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Digital Timer (TM2)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- Hammond Electrical Enclosures