Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13
Mfr # 1590ZGRP161
Zoro # G110890031
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.56 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
- Color Silver
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1590ZGRP161
- Zoro # G110890031
- UPC # 62398099854
- Country of Origin Hungary
- Category Electrical Enclosures
Dimensions
Depth | 3.56 in |
Length | 6.3 |
Width | 6.30 in |
Max. P.C. Board Length | 142.5 mm |
Max. P.C. Board Width | 142 mm |
Size | 6.3 in x 6.3 in x 3.56 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Silver |
Type | Thick wall, water-tight |
IP Rating | IP66 |
Key Features | Molded from a grey, glass reinforced polyester. Smooth finish; Includes gasketed lid with two piece "tongue & groove" construction; Heavy duty, thick wall design; North American Mark of Safety - C UL & UL listed. Industrial Control Panel Enclosure Certified to NEMA 4, 4X standards (UL 508A) - File #E65324 and IP66 Rated; Impact rating of IK08 per IEC62262; Lid contains self captivated stainless steel screws; Gasket material is EPDM sponge rubber with temperature rating of -40 degrees C to +120 degrees C (-40 degrees F to +248 degrees F); Easy wall mounting via "through box - blind hole" construction, outside of the gasket protection (see photos below); Internal mounting shelf & bonding / mounting nuts molded in (see "open" photos or drawings for more details); Optional 16 gauge, galvanized steel inner panels available (see drawings for details and part number listing below). |
UL File | E65324 |
Additional Description | enclosure - fiberglass |
Flame Rating | UL94 V-0 |
Description
enclosure - fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- AC WORKS NEMA L22-30R 30A 3-Phase Y 277/480V 5-Prong Locking Female Connector in Black with UL, C-UL Approval (ASL2230R-BK)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554X2GYCL)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- Hammond Electrical Enclosures