Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13
Mfr # 1590ZGRP123
Zoro # G310889910
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.56 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Fiberglass
- Color Silver
- Length 8.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1590ZGRP123
- Zoro # G310889910
- UPC # 62398099855
- Country of Origin Hungary
- Category Electrical Enclosures
Dimensions
Depth | 3.56 in |
Length | 8.66 |
Width | 4.72 in |
Max. P.C. Board Length | 205 mm |
Max. P.C. Board Width | 104.6 mm |
Size | 8.66 in x 4.72 in x 3.56 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Silver |
IP Rating | IP66 |
Type | Thick wall, water-tight |
Additional Description | enclosure - fiberglass |
Key Features | Molded from a grey, glass reinforced polyester. Smooth finish; Includes gasketed lid with two piece "tongue & groove" construction; Heavy duty, thick wall design; North American Mark of Safety - C UL & UL listed. Industrial Control Panel Enclosure Certified to NEMA 4, 4X standards (UL 508A) - File #E65324 and IP66 Rated; Impact rating of IK08 per IEC62262; Lid contains self captivated stainless steel screws; Gasket material is EPDM sponge rubber with temperature rating of -40 degrees C to +120 degrees C (-40 degrees F to +248 degrees F); Easy wall mounting via "through box - blind hole" construction, outside of the gasket protection (see photos below); Internal mounting shelf & bonding / mounting nuts molded in (see "open" photos or drawings for more details); Optional 16 gauge, galvanized steel inner panels available (see drawings for details and part number listing below). |
Flame Rating | UL94 V-0 |
UL File | E65324 |
Description
enclosure - fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- Hammond Electrical Enclosures