Shop All Electrical Enclosures
Hammond
Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
Mfr # R132-102-000
Zoro # G610889351
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.19 in
- Enclosure NEMA Rating NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13
- Material of Enclosure Fiberglass
- Color Beige
- Finish RAL 7032 Light Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R132-102-000
- Zoro # G610889351
- UPC # 62398040367
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.19 in |
Width | 5.98 in |
Length | 4.02 |
Size | 4.02 in x 5.98 in x 3.19 in (L x W x H) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 |
Material of Enclosure | Fiberglass |
Color | Beige |
Finish | RAL 7032 Light Beige |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Standards | NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment |
Application | Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion. |
Flame Rating | UL94 V-0 |
Additional Description | enclosure - watertight polyester |
Construction | Two piece molded fiberglass reinforced polyester construction; Captive polyfibre cover screws are provided with a standard slot head; Cover screws fasten into pre-threaded holes; The threaded cover screw holes also provide single channel access to rear mounting positions; Recessed neoprene gasket with tongue and groove construction is oil and petroleum resistant; Threaded stainless steel inserts provide for internal mounting. |
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- EATON BUSSMANN Switch Fused F/Box (BP/SSU)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSE)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- Hammond Electrical Enclosures