Shop All Server Enclosures & Racks
Hammond
FAN TRAY 115V 300CFM W/ SWITCH
Mfr # FT300HA1BK
Zoro # G710924129
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Depth 7.5
- Length 1.75
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FT300HA1BK
- Zoro # G710924129
- UPC # 62398050501
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 17 |
Depth | 7.5 |
Length | 1.75 |
Details
Input Voltage | 115 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Description
Fan Tray - 19 in. mount - 3 fans w/switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- UPG Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type (45121)
- ILC Replacement For CAMERON SINO, CSALM406CL (CS-ALM406CL)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- Hammond Server Enclosures & Racks