Shop All Enclosure Covers & Accessories
Hammond
Fan Package 6 in., 115 Volt
Mfr # XF6115
Zoro # G710893753
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.63 in x 8.88 in x 3 in (H x W x D)
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
- Additional Description Fan Package 6", 115 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # XF6115
- Zoro # G710893753
- UPC # 62398082147
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 7.63 in x 8.88 in x 3 in (H x W x D) |
Details
Item | Enclosure Accessory |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Additional Description | Fan Package 6", 115 Volt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories