Shop All Enclosure Covers & Accessories
Hammond
Fan Package 4 in., 230 Volt
Mfr # XF4230
Zoro # G810893707
Free Shipping & Returns
$146.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Size 6.1 in x 7.4 in x 2 in (H x W x D)
- Additional Description In a typical cooling arrangement, the filtered fan box pulls air into the enclosures and the filter grill is used as an air outlet; The washable aluminum filter grill and the air filter are easily accessible and can be removed for cleaning; The filtered fan boxes are available in either 115 VAC or 230 VAC, 50/60 Hz; Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # XF4230
- Zoro # G810893707
- UPC # 62398082149
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 6.1 in x 7.4 in x 2 in (H x W x D) |
Details
Item | Enclosure Accessory |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Additional Description | In a typical cooling arrangement, the filtered fan box pulls air into the enclosures and the filter grill is used as an air outlet; The washable aluminum filter grill and the air filter are easily accessible and can be removed for cleaning; The filtered fan boxes are available in either 115 VAC or 230 VAC, 50/60 Hz; Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Hammond Enclosure Covers & Accessories