Shop All Enclosure Covers & Accessories
Hammond
Fan Package 4 in., 115 Volt
Mfr # XF4115
Zoro # G110893735
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Additional Description In a typical cooling arrangement, the filtered fan box pulls air into the enclosures and the filter grill is used as an air outlet; The washable aluminum filter grill and the air filter are easily accessible and can be removed for cleaning; The filtered fan boxes are available in either 115 VAC or 230 VAC, 50/60 Hz; Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling.
- Size 6.13 in x 7.38 in x 2.38 in (H x W x D)
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # XF4115
- Zoro # G110893735
- UPC # 62398082146
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 6.13 in x 7.38 in x 2.38 in (H x W x D) |
Details
Item | Enclosure Accessory |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Additional Description | In a typical cooling arrangement, the filtered fan box pulls air into the enclosures and the filter grill is used as an air outlet; The washable aluminum filter grill and the air filter are easily accessible and can be removed for cleaning; The filtered fan boxes are available in either 115 VAC or 230 VAC, 50/60 Hz; Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling. |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Hammond Enclosure Covers & Accessories