Shop All Enclosure Covers & Accessories
Hammond
Fan Package 10 in., 230 Volt
Mfr # XF10230
Zoro # G610893815
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Additional Description Fan Package 10", 230 Volt
- Size 11.6 in x 13 in x 4 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # XF10230
- Zoro # G610893815
- UPC # 62398082151
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 11.6 in x 13 in x 4 in (H x W x D) |
Details
Item | Enclosure Accessory |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Additional Description | Fan Package 10", 230 Volt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- Hammond Enclosure Covers & Accessories