Shop All Enclosure Covers & Accessories
Hammond
Fan Package 10 in., 115 Volt
Mfr # XF10115
Zoro # G510893755
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
- Size 6.13 in x 7.38 in x 2.38 in (H x W x D)
- Additional Description Fan Package 10", 115 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # XF10115
- Zoro # G510893755
- UPC # 62398082148
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 6.13 in x 7.38 in x 2.38 in (H x W x D) |
Details
Item | Enclosure Accessory |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Additional Description | Fan Package 10", 115 Volt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-GY)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Hammond Enclosure Covers & Accessories