Shop All Server Enclosures & Racks
Hammond
Fan Kit, 80 MM Fan 230V, Filter, Grill, Guard, Cord / Gray
Mfr # DNFF080GY230
Zoro # G410925570
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNFF080GY230
- Zoro # G410925570
- UPC # 62398061182
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Pageant 250e replacement light bulb lamp (PAGEANT 250E KODAK)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9300)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- Hammond Server Enclosures & Racks