Shop All Server Enclosures & Racks
Hammond
Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Gray
Mfr # DNFF080GY115
Zoro # G410925525
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF080GY115
- Zoro # G410925525
- UPC # 62398061174
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- EVOLIS Cleaning Kit, Printer (ACL001)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- TERRAMASTER Storage Enclosure, 4 Bays SATA (D4-300)
- Hammond Server Enclosures & Racks