Shop All Server Enclosures & Racks
Hammond
Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Gray
Mfr # DNFF120GY230
Zoro # G610925431
product price: $76.09
/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF120GY230
- Zoro # G610925431
- UPC # 62398061186
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- PYLE 1080P Full HD Wifi Camera, GDV288BK (GDV288BK)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HUBBEL ELECTRIC RACO Single Gang Switch Box With Conduit Knock Out (400)
- Hammond Server Enclosures & Racks