Shop All Server Enclosures & Racks
Hammond
Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black
Mfr # DNFF120BK230
Zoro # G310925373
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF120BK230
- Zoro # G310925373
- UPC # 62398061184
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- ILC Replacement for Compustar 2wt11r-ss Battery (2WT11R-SS)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- VANTEC THERMAL TECHNOLOGIES Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (NST-200S3-BK)
- Hammond Server Enclosures & Racks