Shop All Server Enclosures & Racks
Hammond
FAN & FLTR KIT 254mm, ASA61GRY
Mfr # DNFF254GY115
Zoro # G510926019
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF254GY115
- Zoro # G510926019
- UPC # 62398048361
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5.04" H (D5747)
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- Hammond Server Enclosures & Racks