Shop All Server Enclosures & Racks
Hammond
FAN & FLTR KIT 150mm, LGHT GRY
Mfr # DNFF150LG230
Zoro # G610926261
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF150LG230
- Zoro # G610926261
- UPC # 62398003243
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, 181 Cam, Brass (1E74-C181RP3626)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- Hammond Server Enclosures & Racks