Shop All Server Enclosures & Racks
Hammond
FAN & FLTR KIT 150mm, ASA61GRY
Mfr # DNFF150GY230
Zoro # G910926176
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF150GY230
- Zoro # G910926176
- UPC # 62398003245
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 230 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- FLIR Adapter, 160x120Res, Fixed, Android/iOS (FLIR ONE Edge Pro)
- ENERGIZER Energizer Max 9V Alkaline Battery, 9V DC, 2 Pack (522BP-2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks