Shop All Server Enclosures & Racks
Hammond
FAN & FLTR KIT 150mm, ASA61GRY
Mfr # DNFF150GY115
Zoro # G910926237
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF150GY115
- Zoro # G910926237
- UPC # 62398003246
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone w/Answering System, white (CL4940)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 9 Pin, Female (DSC-1209)
- HUBBELL GAI-TRONICS Keypad, Steel, Stainless Steel, Accessory (51035-005A)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Hammond Server Enclosures & Racks