Shop All Server Enclosures & Racks
Hammond
FAN & FILTER KIT, 254mm, BLACK
Mfr # DNFF254BK115
Zoro # G510926293
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNFF254BK115
- Zoro # G510926293
- UPC # 62398048357
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- CISCO IP 89/9900 Power Transformer, CPPWRCUBE4 (CP-PWR-CUBE-4=)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- DURACELL Alkaline 76A LR44 1.5 V 0.11 Ah Medical Battery , 4PK (76AB4PK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- Hammond Server Enclosures & Racks