Shop All Cable Trays
Hammond
Empty Splitter Trough, 48 x 8 x 5, Steel/Gray
Mfr # CST4200
Zoro # G310890732
product price: $126.89
/ea
Free Shipping & Returns
$126.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 48
- Width 8
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST4200
- Zoro # G310890732
- UPC # 62398077937
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 48 |
Width | 8 |
Depth | 5 |
Size | 48 in x 8 in x 5 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Color | Gray |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Additional Description | Empty Splitter Trough - 48 x 8 x 5 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- Hammond Cable Trays