Shop All Cable Trays
Hammond
Empty Splitter Trough, 36 x 6 x 4, Steel/Gray
Mfr # CST3100
Zoro # G910890637
product price: $110.65
/ea
Free Shipping & Returns
$110.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
- Length 36
- Width 6
- Material Steel
- Standards CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CST3100
- Zoro # G910890637
- UPC # 62398077932
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 36 |
Width | 6 |
Depth | 4 |
Size | 36 in x 6 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating. |
Material | Steel |
Standards | CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Color | Gray |
Additional Description | Empty Splitter Trough - 36 x 6 x 4 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- Hammond Cable Trays