Shop All Electrical Enclosures
Hammond
Electrical Box, Splitter Box, Steel
Mfr # CN4SB403
Zoro # G410891301
product price: $1,676.99
/ea
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Splitter Box
- Depth 7 in
- Material Steel
- Color Gray
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4SB403
- Zoro # G410891301
- UPC # 62398002245
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Width | 17 |
Length | 24 |
Size | 24 in x 17 in x 7 in (H x W x D) |
Details
Item | Electrical Enclosure |
Box Type | Splitter Box |
Material | Steel |
Color | Gray |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating. |
Standards | CSA Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Additional Description | 3R/4 Splitter Box 400A 3 Wire - Steel/Gray |
Construction | Formed 16 gauge steel (14 gauge on 30x24); Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Application | The splitter boxes are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R884ESCNK)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008CHNFSS)
- Hammond Electrical Enclosures