Shop All Electrical Enclosures
Hammond
Electrical Box, Splitter Box, Stainless Steel
Mfr # CN4SB604SS
Zoro # G210891440
Free Shipping & Returns
$5,419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Splitter Box
- Depth 7 in
- Material Stainless Steel
- Finish Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
- Standards CSA Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CN4SB604SS
- Zoro # G210891440
- UPC # 62398010327
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Length | 30 |
Width | 24 |
Size | 30 in x 24 in x 7 in (H x W x D) |
Details
Item | Electrical Enclosure |
Box Type | Splitter Box |
Material | Stainless Steel |
Finish | Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating. |
Standards | CSA Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Application | The splitter boxes are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Additional Description | N4XSS SPLTR BOX 30X24X7 |
Construction | Formed 16 gauge Type 304 stainless steel (14 gauge on 30x24); Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- DYMO Label, Heat Shrink Tube, 1/2"x5', White (DYM18055)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSE)
- E-BOX 6IN 12IN STAINLESS 12IN ENCLOSURE (SJH12126N4X12)
- Hammond Electrical Enclosures