Shop All Enclosure Covers & Accessories
Hammond
EHLL Swing Lock Adaptor
Mfr # EHLLSAK
Zoro # G210893109
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required.
- UL File E65324
- Additional Description EHLL SWING ADAPTOR KIT
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
- Brand Hammond
- MFR # EHLLSAK
- Zoro # G210893109
- UPC # 62398019077
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required. |
UL File | E65324 |
Additional Description | EHLL SWING ADAPTOR KIT |
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
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- MAG DADDY Cable Hanger (BRM4T125-10)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- Hammond Enclosure Covers & Accessories