Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 60 x 36, Steel/Wht
Mfr # EP6036
Zoro # G010892906
product price: $263.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
- Additional Description Eclipse Inner Panel - Fits Encl. 60 x 36 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP6036
- Zoro # G010892906
- UPC # 62398040231
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Additional Description | Eclipse Inner Panel - Fits Encl. 60 x 36 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Panel 17 x 13, Fits Encl. 20 x 16, Steel/Wht (18P1713)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Hammond Enclosure Covers & Accessories