Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 42 x 36, Steel/Wht
Mfr # EP4236
Zoro # G310893146
product price: $195.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$195.89
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 42 x 36 - Steel/Wht
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP4236
- Zoro # G310893146
- UPC # 62398091478
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 42 x 36 - Steel/Wht |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter Gasket, Rectangle (5003-013)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- Hammond Enclosure Covers & Accessories