Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 42 x 24, Steel/Wht
Mfr # EP4224
Zoro # G110893209
product price: $172.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$172.89
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
- Additional Description Eclipse Inner Panel - Fits Encl. 42 x 24 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP4224
- Zoro # G110893209
- UPC # 62398001511
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Additional Description | Eclipse Inner Panel - Fits Encl. 42 x 24 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Digital Seven Day Timer (DT-7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- Hammond Enclosure Covers & Accessories