Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 30 x 42, Galv
Mfr # EPG3042
Zoro # G610892979
product price: $227.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$227.19
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 30 x 42 - Galv
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EPG3042
- Zoro # G610892979
- UPC # 62398014076
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 30 x 42 - Galv |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- TOLCO No Thread Swivel Sway Brace (909)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- Hammond Enclosure Covers & Accessories