Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 30 x 12, Steel/Wht
Mfr # EP3012
Zoro # G110892981
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
- Additional Description Eclipse Inner Panel - Fits Encl. 30 x 12 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP3012
- Zoro # G110892981
- UPC # 62398001508
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Additional Description | Eclipse Inner Panel - Fits Encl. 30 x 12 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- Hammond Enclosure Covers & Accessories