Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 30 x 12, Galv
Mfr # EPG3012
Zoro # G610892993
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 30 x 12 - Galv
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EPG3012
- Zoro # G610892993
- UPC # 62398001530
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 30 x 12 - Galv |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 32 A (LC1D32JD)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- Hammond Enclosure Covers & Accessories