Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 24 x 48, Galv
Mfr # EPG2448
Zoro # G610892962
product price: $197.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$197.39
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
- Additional Description Eclipse Inner Panel - Fits Encl. 24 x 48 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EPG2448
- Zoro # G610892962
- UPC # 62398014075
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Additional Description | Eclipse Inner Panel - Fits Encl. 24 x 48 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- MERSEN CC Class, ATQR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATQR6-1/4)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- Hammond Enclosure Covers & Accessories