Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 24 x 42, Steel/Wht
Mfr # EP2442
Zoro # G010892944
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 24 x 42 - Steel/Wht
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP2442
- Zoro # G010892944
- UPC # 62398040211
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 24 x 42 - Steel/Wht |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- Hammond Enclosure Covers & Accessories