Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 16 x 12, Steel/Wht
Mfr # EP1612
Zoro # G610893006
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
- Additional Description Eclipse Inner Panel - Fits Encl. 16 x 12 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP1612
- Zoro # G610893006
- UPC # 62398091462
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Additional Description | Eclipse Inner Panel - Fits Encl. 16 x 12 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Hammond Enclosure Covers & Accessories