Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 12 x 24, Steel/Wht
Mfr # EP1224
Zoro # G110892912
product price: $52.11
/ea
$52.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 12 x 24 - Steel/Wht
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP1224
- Zoro # G110892912
- UPC # 62398001505
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 12 x 24 - Steel/Wht |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- Hammond Enclosure Covers & Accessories