Shop All Enclosure Covers & Accessories
Hammond
Easy to clean Quarter Turn Latch
Mfr # EQTFG
Zoro # G510893090
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Easy to clean Quarter Turn Latch
- Latch Key Features Hollow, female key designed for use with EQTFG; Sold individually
- Latch Features Replaces standard quarter turn provided with enclosure; Unique no-crevice design ideal for food and beverage applications; 316L stainless steel construction; Red, silicon O-Ring; Sold individually
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EQTFG
- Zoro # G510893090
- UPC # 62398060686
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Easy to clean Quarter Turn Latch |
Latch Key Features | Hollow, female key designed for use with EQTFG; Sold individually |
Latch Features | Replaces standard quarter turn provided with enclosure; Unique no-crevice design ideal for food and beverage applications; 316L stainless steel construction; Red, silicon O-Ring; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- VAST Strut Channel Fitting, Green, 1/4 (V6SQGN)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- Hammond Enclosure Covers & Accessories