Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 72 in. Wide Encl, Steel/Gray
Mfr # DK72GY
Zoro # G010893262
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Drip Shield Kit N4,4X - Fits 72" Wide Encl - Steel/Gray
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK72GY
- Zoro # G010893262
- UPC # 62398044251
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Drip Shield Kit N4,4X - Fits 72" Wide Encl - Steel/Gray |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- Hammond Enclosure Covers & Accessories