Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 48 in. Wide Encl, Steel/Lt Gray
Mfr # DK48LG
Zoro # G110893223
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
- Additional Description Drip Shield Kit N4,4X - Fits 48" Wide Encl - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK48LG
- Zoro # G110893223
- UPC # 62398041126
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Additional Description | Drip Shield Kit N4,4X - Fits 48" Wide Encl - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, White (SWP126)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- Hammond Enclosure Covers & Accessories