Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 48 in. Wide Encl, Steel/Gray
Mfr # DK48GY
Zoro # G610893235
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Drip Shield Kit N4,4X - Fits 48" Wide Encl - Steel/Gray
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK48GY
- Zoro # G610893235
- UPC # 62398041117
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Drip Shield Kit N4,4X - Fits 48" Wide Encl - Steel/Gray |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- Hammond Enclosure Covers & Accessories