Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 24 in. Wide Encl, Steel/Gray
Mfr # DK24GY
Zoro # G010893569
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
- Additional Description Drip Shield Kit N4,4X - Fits 24" Wide Encl - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK24GY
- Zoro # G010893569
- UPC # 62398041113
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Additional Description | Drip Shield Kit N4,4X - Fits 24" Wide Encl - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Eclipse Inner Panel, Fits Encl. 30 x 24, Steel/Wht (EP3024)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories