Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 24 in. Wide Encl, 316SS
Mfr # DK24S16
Zoro # G110893339
product price: $149.09
/ea
Free Shipping & Returns
$149.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Drip Shield Kit N4,4X - Fits 24" Wide Encl - 316SS
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK24S16
- Zoro # G110893339
- UPC # 62398056701
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Drip Shield Kit N4,4X - Fits 24" Wide Encl - 316SS |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS25K2)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11 in H, 6 in D (E9PBY25)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- Hammond Enclosure Covers & Accessories