Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 20 in. Wide Encl, Steel/Lt Gray
Mfr # DK20LG
Zoro # G110893636
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Drip Shield Kit N4,4X - Fits 20" Wide Encl - Steel/Lt Gray
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK20LG
- Zoro # G110893636
- UPC # 62398041121
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Drip Shield Kit N4,4X - Fits 20" Wide Encl - Steel/Lt Gray |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK721-D-4B-B)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- Hammond Enclosure Covers & Accessories