Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 16 in. Wide Encl, Steel/Lt Gray
Mfr # DK16LG
Zoro # G310893450
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Drip Shield Kit N4,4X - Fits 16" Wide Encl - Steel/Lt Gray
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK16LG
- Zoro # G310893450
- UPC # 62398041120
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Drip Shield Kit N4,4X - Fits 16" Wide Encl - Steel/Lt Gray |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- IDEAL Connector, PK100 (86-925)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- Hammond Enclosure Covers & Accessories