Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 16 in. Wide Encl, Steel/Gray
Mfr # DK16GY
Zoro # G610893464
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
- Additional Description Drip Shield Kit N4,4X - Fits 16" Wide Encl - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK16GY
- Zoro # G610893464
- UPC # 62398041111
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Additional Description | Drip Shield Kit N4,4X - Fits 16" Wide Encl - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- Hammond Enclosure Covers & Accessories